THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

S-Video Cable , Black, 12 ft.

VALUE BRAND| Zoro #: G1507247| Mfr #: 2527

$3.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Cables: 1
Cable Type: S-Video
Features: Gold-Plated Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507247 Mfr #: 2527
Number of Cables: 1Cable Type: S-Video
Features: Gold-Plated ConnectorsLength: 12 Ft.
Jacket Material: PVCStandards: UL
Connector Type: S-Video Male/S-Video MaleFor Use With: Video Equipment
Color: BlackCountry of Origin (subject to change): Multiple

Description

S-Video Cable, Connector Type S-Video Male to Male, Color Black, Length 12 ft., For Use With DVD, DSS, SVHS, TVs, Features Gold Plated, Standards UL

Reviews