S-Video Cable , Black, 25 ft.

VALUE BRAND |Zoro #: G1284342|Mfr #: 152087

$6.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284342 Mfr #: 152087
Color: BlackConnector Type: S-Video Male/S-Video Male
Number of Cables: 1Features: Gold-Plated Connectors
Standards: ULItem: Video Cable
Color: BlackLength: 25 ft.
Cable Type: S-VideoJacket Material: PVC
Country of Origin (subject to change): Multiple

Product Description

S-Video Cable, Connector Type S-Video Male to Male, Color Black, Length 25 ft., For Use With DVD, DSS, SVHS, TVs, Features Gold Plated, Standards UL

Product Reviews

Save 15% when you sign up for Z-mail.