20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

S-Video Cable , Black, 3 ft.

VALUE BRAND| Zoro #: G2153584| Mfr #: 2896

$2.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153584 Mfr #: 2896
Color: BLACKConnector Type: S-Video Male/S-Video Male
Number of Cables: 1Features: Gold-Plated Connectors
Standards: ULItem: Video Cable
Color: BLACKLength: 3 ft.
Cable Type: S-VideoJacket Material: PVC
Country of Origin (subject to change): Multiple

Product Description

S-Video Cable, Connector Type S-Video Male to Male, Color Black, Length 3 ft., For Use With DVD, DSS, SVHS, TVs, Features Gold Plated, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.