20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

S-Video Cable , Black, 50 ft.

VALUE BRAND| Zoro #: G0613855| Mfr #: 2197

$10.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613855 Mfr #: 2197
Color: BLACKConnector Type: S-Video Male/S-Video Male
Number of Cables: 1Features: Gold-Plated Connectors
Standards: ULItem: Video Cable
Color: BLACKLength: 50 ft.
Jacket Material: PVCCable Type: S-Video
Country of Origin (subject to change): Multiple

Product Description

S-Video Cable, Connector Type S-Video Male to Male, Color Black, Length 50 ft., For Use With DVD, DSS, SVHS, TVs, Features Gold Plated, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.