*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

S-Video Cable , Black, 6 ft.

VALUE BRAND| Zoro #: G2017836| Mfr #: 2402

$2.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Gold-Plated Connectors
Item: Video Cable
Cable Type: S-Video
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017836 Mfr #: 2402
Features: Gold-Plated ConnectorsItem: Video Cable
Cable Type: S-VideoFor Use With: Video Equipment
Color: BlackJacket Material: PVC
Connector Type: S-Video Male/S-Video MaleLength: 6 ft.
Number of Cables: 1Standards: UL
Country of Origin (subject to change): Multiple

Description

S-Video Cable, Connector Type S-Video Male to Male, Color Black, Length 6 ft., For Use With DVD, DSS, SVHS, TVs, Features Gold Plated, Standards UL

Reviews