S-Video Extension Cable, Black, 25 ft.

VALUE BRAND| Zoro #: G0604405| Mfr #: 593

$6.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604405 Mfr #: 593
Color: BlackConnector Type: S-Video Female/S-Video Male
Number of Cables: 1Standards: UL
Item: Video Extension CableColor: Black
Length: 25 ft.For Use With: Video Equipment
Jacket Material: PVCCable Type: S-Video
Country of Origin (subject to change): Multiple

Product Description

S-Video Extension Cable, Connector Type S-Video Male to Female, Color Black, Length 25 ft., Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.