Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

S-Video Extension Cable, Black, 50 ft.

VALUE BRAND| Zoro #: G0802471| Mfr #: 595

$8.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Cables: 1
Cable Type: S-Video
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802471 Mfr #: 595
Number of Cables: 1Cable Type: S-Video
Color: BlackLength: 50 ft.
Jacket Material: PVCStandards: UL
Connector Type: S-Video Female/S-Video MaleFor Use With: Video Equipment
Country of Origin (subject to change): Multiple

Description

S-Video Extension Cable, Connector Type S-Video Male to Female, Color Black, Length 50 ft., Standards UL

Reviews