S-Video Extension Cable, Black, 6ft.

VALUE BRAND| Zoro #: G1320846| Mfr #: 589

$2.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Cables: 1
Cable Type: S-Video
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320846 Mfr #: 589
Number of Cables: 1Cable Type: S-Video
Color: BlackLength: 6 ft.
Jacket Material: PVCStandards: UL
Connector Type: S-Video Female/S-Video MaleFor Use With: Video Equipment
Country of Origin (subject to change): Multiple

Description

S-Video Extension Cable, Connector Type S-Video Male to Female, Color Black, Length 6ft., Standards UL

Reviews