LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

S-Video Extension Cable, Black, 75 ft.

VALUE BRAND| Zoro #: G1452211| Mfr #: 2983

$18.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Cables: 1
Cable Type: S-Video
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452211 Mfr #: 2983
Number of Cables: 1Cable Type: S-Video
Color: BlackLength: 75 Ft.
Jacket Material: PVCStandards: UL
Connector Type: S-Video Female/S-Video MaleFor Use With: Video Equipment
Country of Origin (subject to change): Multiple

Description

S-Video Extension Cable, Connector Type S-Video Male to Female, Color Black, Length 75 ft., Standards UL

Reviews