S-Video to RCA Conversion Cable, Black

VALUE BRAND| Zoro #: G0404196| Mfr #: 3044

$2.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Video Adapter
Features: 6" Long Cable, LP500/LP530/X1SP-4800 and ASK-Proxima C109 Projector Model Specific
Number of Ports: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404196 Mfr #: 3044
Item: Video AdapterFeatures: 6" Long Cable, LP500/LP530/X1SP-4800 and ASK-Proxima C109 Projector Model Specific
Number of Ports: 4Package Quantity: 1
Cable Type: RCA Component Video, Mini-DINColor: Black
Connection A: Mini-DIN MaleConnection B: 3-RCA Female
Country of Origin (subject to change): Multiple

Description

S-Video to RCA Conversion Cable, Connector Type S Video Male to 3 RCA Female, Color Black Cable, Red, Green, Blue Connectors, Length 4 In., For Use With InFocus/Screenplay: LP500, LP530, X1, SP-4800, ASK-Proxima: C109 Supports up to 1080p

Reviews