S-Video/3.5mm to RCA Conv Cable, 25 ft.

VALUE BRAND| Zoro #: G0917061| Mfr #: 6163

$15.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conductor Size: 22 AWG
Number of Cables: 1
Cable Type: Composite, S-Video
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917061 Mfr #: 6163
Conductor Size: 22 AWGNumber of Cables: 1
Cable Type: Composite, S-VideoFeatures: Gold-Plated Connectors
Length: 25 ft.Jacket Material: PVC
Connector Type: S-Video and 3.5mm Stereo TRS Males/3-RCA MaleFor Use With: Stereo Audio and Video Equipment
Color: BlackCountry of Origin (subject to change): Multiple

Description

S-Video/3.5mm Stereo to RCA Conversion Cable, Connector Type S-Video & 3.5mm Male to 3 RCA Male, Color Black Cable, Red, White, Yellow Connectors, Length 25 ft., For Use With VCR, DVD

Reviews