Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

S-Video/3.5mm to RCA Conv Cable, 3 ft.

VALUE BRAND| Zoro #: G1635934| Mfr #: 6159

$4.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conductor Size: 22 AWG
Number of Cables: 1
Cable Type: Composite, S-Video
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635934 Mfr #: 6159
Conductor Size: 22 AWGNumber of Cables: 1
Cable Type: Composite, S-VideoFeatures: Gold-Plated Connectors
Length: 3 ft.Jacket Material: PVC
Connector Type: S-Video and 3.5mm Stereo TRS Males/3-RCA MaleFor Use With: Stereo Audio and Video Equipment
Color: BlackCountry of Origin (subject to change): Multiple

Description

S-Video/3.5mm Stereo to RCA Conversion Cable, Connector Type S-Video & 3.5mm Male to 3 RCA Male, Color Black Cable, Red, White, Yellow Connectors, Length 3 ft., For Use With VCR, DVD

Reviews