Saddle Threshold, Fluted Top, 3 ft.

VALUE BRAND| Zoro #: G1270902| Mfr #: 425HDSIA-3

$158.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270902 Mfr #: 425HDSIA-3
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: Nonskid AluminumItem: Saddle Threshold
Height: 1/2"Length: 3 ft.
Material: Heavy Duty AluminumThickness: 0.162"
Color: SilverADA Compliant: ADA Compliant
Fits Door Width: 36"Surface Type: Fluted Top
Width: 5"Country of Origin (subject to change): United States

Product Description

Saddle Threshold, Surface Type Fluted Top, Nonskid Aluminum Finish, Color Silver, Width 5 In., Height 1/2 In., Length 3 ft., Fits Door Width 36 In., Thickness 0.162 In., Material Heavy Duty Aluminum, Standards ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. FH Stainless Steel Wood Screws

Product Reviews

Save 15%. Sign up for Z-mail.