Saddle Threshold, Fluted Top, 3 ft.

VALUE BRAND| Zoro #: G1608144| Mfr #: 425SIA-3

$111.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1608144 Mfr #: 425SIA-3
Item: Saddle ThresholdHeight: 1/2"
ADA Compliant: ADA CompliantSurface Type: Fluted Top
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Width: 5"Material: Nonskid Aluminum
Length: 3 ft.Finish: Nonskid Aluminum
Color: SilverFits Door Width: 36"
Thickness: 0.150"Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 0.150" saddle threshold from Value Brand. This saddle threshold comes in a silver color with a nonskid aluminum finish. It is made of nonskid aluminum material. The dimensions are 1/2" tall by 5" wide by 3 ft. long.

Product Reviews

Save 15%. Sign up for Z-mail.