KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saddle Threshold, Fluted Top, 3 ft., Alum

VALUE BRAND| Zoro #: G0903043| Mfr #: 2RRL3

$44.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Color: Silver
Finish: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903043 Mfr #: 2RRL3
Width: 6"Color: Silver
Finish: AluminumADA Compliant: ADA Compliant
Item: Saddle ThresholdLength: 3 ft.
Height: 1/2"Surface Type: Fluted Top
Thickness: 0.150"Material: Stainless Steel
Standards: ULCountry of Origin (subject to change): United States

Description

Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 In., Height 1/2 In., Length 3 ft., Thickness 0.150 In., Material Stainless Steel, Standards UL, ADA Compliant

Reviews