KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saddle Threshold, Fluted Top, 3 ft., Alum

VALUE BRAND| Zoro #: G1367651| Mfr #: 2RRN1

$31.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Includes: (4) 10" x 1-3/4" Zinc Plated Phillips Head Screws
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367651 Mfr #: 2RRN1
Width: 3-1/2"Includes: (4) 10" x 1-3/4" Zinc Plated Phillips Head Screws
Color: SilverLength: 3 ft.
Insert Material: VinylADA Compliant: ADA Compliant
Item: Saddle ThresholdFinish: Aluminum
Height: 15/16"Surface Type: Fluted Top
Material: AluminumCountry of Origin (subject to change): United States

Description

Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 3-1/2 In., Height 15/16 In., Length 3 ft., Material Aluminum, Insert Material Vinyl, ADA Compliant, Includes (4) 10 In. x 1-3/4 In. Zinc Plated Phillips Head Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews