20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Saddle Threshold, Fluted Top, 3 ft., Alum

VALUE BRAND| Zoro #: G2082902| Mfr #: 8140X8144X8140-3

$66.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082902 Mfr #: 8140X8144X8140-3
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: AluminumItem: Saddle Threshold
Height: 1/2"Length: 3 ft.
Material: Heavy Duty AluminumThickness: 0.250"
Color: SilverADA Compliant: ADA Compliant
Fits Door Width: 36"Surface Type: Fluted Top
Width: 6-3/4"Country of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.250" saddle threshold to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. The dimensions are 1/2" tall by 6-3/4" wide by 3 ft. long. This saddle threshold comes in a silver color with an aluminum finish. It is made of heavy duty aluminum material.

Product Reviews

Save 15%. Sign up for Z-mail.