Saddle Threshold, Fluted Top, 3 ft., Bronze

VALUE BRAND| Zoro #: G1206335| Mfr #: 424BR-36

$272.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206335 Mfr #: 424BR-36
Item: Saddle ThresholdHeight: 1/2"
ADA Compliant: ADA CompliantSurface Type: Fluted Top
Standards: UL Classified UL10CIncludes: #10 x 1-1/2" Solid Brass Wood Screws
Thickness: 0.187"Width: 4"
Material: BronzeLength: 3 ft.
Finish: BronzeColor: Brown
Fits Door Width: 36"Country of Origin (subject to change): United States

Product Description

Properly seal openings of windows and keep the cold weather out with this 0.187" saddle threshold from Value Brand. The dimensions are 1/2" tall by 4" wide by 3 ft. long. It is made of bronze material. This saddle threshold comes in a brown color with a bronze finish.

Product Reviews

Save 15%. Sign up for Z-mail.