Saddle Threshold, Fluted Top, 3 ft., Bronze

VALUE BRAND| Zoro #: G1956787| Mfr #: 425BR-36

$314.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956787 Mfr #: 425BR-36
Item: Saddle ThresholdHeight: 1/2"
ADA Compliant: ADA CompliantSurface Type: Fluted Top
Standards: UL Classified UL10CIncludes: #10 x 1-1/2" Solid Brass Wood Screws
Finish: BronzeColor: Brown
Fits Door Width: 36"Thickness: 0.187"
Width: 5"Material: Bronze
Length: 3 ft.Country of Origin (subject to change): United States

Product Description

Saddle Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 3 ft., Fits Door Width 36 In., Thickness 0.187 In., Material Bronze, Standards UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 In. Solid Brass Wood Screws

Product Reviews

Save 15%. Sign up for Z-mail.