Saddle Threshold, Fluted Top, 3 ft., Bronze

VALUE BRAND| Zoro #: G0463285| Mfr #: 5MFJ0

$53.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Brown
Finish: Bronze
Height: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0463285 Mfr #: 5MFJ0
Includes: Mounting screwsADA Compliant: ADA Compliant
Surface Type: Fluted TopMaterial: aluminum
Standards: UL CertifiedItem: Saddle Threshold
Width: 6"Finish: Bronze
Length: 3 ft.Height: 1/2"
Color: BrownCountry of Origin (subject to change): United States

Product Description

Properly seal openings and keep the cold breeze out with this saddle threshold from Value Brand. The dimensions are 1/2" tall by 6" wide by 3 ft. long. It is made of aluminum material. This saddle threshold comes in a brown color with a bronze finish.

Product Reviews