Saddle Threshold, Fluted Top, 4 ft.

VALUE BRAND| Zoro #: G0283123| Mfr #: 425HDSIA-4

$207.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283123 Mfr #: 425HDSIA-4
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: Nonskid AluminumItem: Saddle Threshold
Height: 1/2"Length: 4 ft.
Material: Heavy Duty AluminumThickness: 0.162"
Color: SilverADA Compliant: ADA Compliant
Fits Door Width: 48"Surface Type: Fluted Top
Width: 5"Country of Origin (subject to change): United States

Product Description

Close up gaps in your threshold or door sweep with this 0.162" saddle threshold from Value Brand and prevent water, air, dust, or insects from getting inside. The dimensions are 1/2" tall by 5" wide by 4 ft. long. It is made of heavy duty aluminum material. This saddle threshold comes in a silver color with a nonskid aluminum finish.

Product Reviews

Save 15%. Sign up for Z-mail.