Saddle Threshold, Fluted Top, 4 ft.

VALUE BRAND| Zoro #: G2258566| Mfr #: 425SIA-4

$146.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258566 Mfr #: 425SIA-4
Item: Saddle ThresholdHeight: 1/2"
ADA Compliant: ADA CompliantSurface Type: Fluted Top
Standards: ANSI/BHMA Certified A156.21Includes: #10 x 1-1/2" FH Stainless Steel Wood Screws
Thickness: 0.150"Width: 5"
Material: Nonskid AluminumLength: 4 ft.
Finish: Nonskid AluminumColor: Silver
Fits Door Width: 48"Country of Origin (subject to change): United States

Product Description

Properly seal openings of windows and keep the cold weather out with this 0.150" saddle threshold from Value Brand. This saddle threshold comes in a silver color with a nonskid aluminum finish. It is made of nonskid aluminum material. The dimensions are 1/2" tall by 5" wide by 4 ft. long.

Product Reviews

Save 15%. Sign up for Z-mail.