Saddle Threshold, Fluted Top, 4 ft., Alum

VALUE BRAND| Zoro #: G1497921| Mfr #: 513-4

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497921 Mfr #: 513-4
Material: AluminumLength: 4 ft.
ADA Compliant: ADA CompliantFinish: Aluminum
Item: Saddle ThresholdHeight: 1/4"
Fits Door Width: 48"Includes: #10 x 1-1/2" FH Stainless Steel Wood Screws
Thickness: 0.125"Width: 5"
Surface Type: Fluted TopColor: silver
Standards: ANSI/BHMA Certified A156.21Country of Origin (subject to change): United States

Product Description

Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 In., Height 1/4 In., Length 4 ft., Fits Door Width 48 In., Thickness 0.125 In., Material Aluminum, Standards ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. FH Stainless Steel Wood Screws
Save 15%. Sign up for Z-mail.