KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Saddle Threshold, Fluted Top, 6 ft., Alum

VALUE BRAND| Zoro #: G1224815| Mfr #: 2RRL6

$57.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Insert Material: Vinyl
ADA Compliant: ADA Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224815 Mfr #: 2RRL6
Width: 5"Insert Material: Vinyl
ADA Compliant: ADA CompliantItem: Saddle Threshold
Finish: AluminumColor: Silver
Height: 1/4"Length: 6 ft.
Surface Type: Fluted TopMaterial: Aluminum
Country of Origin (subject to change): United States

Description

Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 In., Height 1/4 In., Length 6 ft., Material Aluminum, Insert Material Vinyl, ADA Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews