Saddle Threshold, Fluted Top, 6 ft., Alum

VALUE BRAND| Zoro #: G1143782| Mfr #: 513-6

$65.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143782 Mfr #: 513-6
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: AluminumItem: Saddle Threshold
Height: 1/4"Length: 6 ft.
Material: AluminumThickness: 0.125"
Color: SilverADA Compliant: ADA Compliant
Fits Door Width: 72"Surface Type: Fluted Top
Width: 5"Country of Origin (subject to change): United States

Product Description

Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 In., Height 1/4 In., Length 6 ft., Fits Door Width 72 In., Thickness 0.125 In., Material Aluminum, Standards ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. FH Stainless Steel Wood Screws

Product Reviews

Save 15%. Sign up for Z-mail.