Saddle Threshold, Smooth Top, 3 ft.

VALUE BRAND| Zoro #: G0617276| Mfr #: 411DKB-36

$26.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617276 Mfr #: 411DKB-36
Thickness: 0.125"Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Width: 3"Includes: #10 x 1-1/2" FH Zinc Plated Wood Screws
Material: AluminumHeight: 1/4"
Item: Saddle ThresholdSurface Type: Smooth Top
ADA Compliant: ADA CompliantFits Door Width: 36"
Length: 3 ft.Finish: Dark Bronze
Color: BROWNCountry of Origin (subject to change): United States

Product Description

Saddle Threshold, Surface Type Smooth Top, Dark Bronze Finish, Color Brown, Width 3 In., Height 1/4 In., Length 3 ft., Fits Door Width 36 In., Thickness 0.125 In., Material Aluminum, Standards UL Classified UL10C, ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. FH Zinc Plated Wood Screws

Product Reviews

Save 15%. Sign up for Z-mail.