Saddle Threshold, Smooth Top, 4 ft.

VALUE BRAND| Zoro #: G2440182| Mfr #: 411DKB-48

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440182 Mfr #: 411DKB-48
Surface Type: Smooth TopThickness: 0.125"
Width: 3"Includes: #10 x 1-1/2" FH Zinc Plated Wood Screws
Height: 1/4"Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Material: aluminumItem: Saddle Threshold
ADA Compliant: ADA CompliantFits Door Width: 48"
Length: 4 ft.Finish: Dark Bronze
Color: BrownCountry of Origin (subject to change): United States

Product Description

Properly seal openings of windows and keep the cold weather out with this 0.125" saddle threshold from Value Brand. The dimensions are 1/4" tall by 3" wide by 4 ft. long. It is made of aluminum material. This saddle threshold comes in a brown color with a dark bronze finish.

Product Reviews

Save 15%. Sign up for Z-mail.