Saddle Threshold, Smooth Top, 4 ft., SS

VALUE BRAND| Zoro #: G0861856| Mfr #: 412SS-4

$348.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0861856 Mfr #: 412SS-4
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: Stainless steelItem: Saddle Threshold
Height: 1/2"Material: stainless steel
Thickness: 0.120"Color: silver
ADA Compliant: ADA CompliantSurface Type: Smooth Top
Fits Door Width: 48"Width: 4"
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.120" saddle threshold to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. It is made of stainless steel material. The dimensions are 1/2" tall by 4" wide by 4 ft. long. This saddle threshold comes in a silver color with a stainless steel finish.

Product Reviews

Save 15%. Sign up for Z-mail.