Saddle Threshold, Smooth Top, 4 ft., SS

VALUE BRAND| Zoro #: G0763025| Mfr #: 512SS-4

$380.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0763025 Mfr #: 512SS-4
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: Stainless SteelItem: Saddle Threshold
Height: 1/2"Material: Stainless Steel
Thickness: 0.120"Color: Silver
ADA Compliant: ADA CompliantSurface Type: Smooth Top
Fits Door Width: 48"Width: 5"
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Saddle Threshold, Surface Type Smooth Top, Stainless Steel Finish, Color Silver, Width 5 In., Height 1/2 In., Length 4 ft., Fits Door Width 48 In., Thickness 0.120 In., Material Stainless Steel, Standards ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. FH Stainless Steel Wood Screws

Product Reviews

Save 15%. Sign up for Z-mail.