Saddle Threshold, Smooth Top, 6 ft.

VALUE BRAND| Zoro #: G2140957| Mfr #: 411-72

$43.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2140957 Mfr #: 411-72
ADA Compliant: ADA CompliantSurface Type: Smooth Top
Height: 1/4"Thickness: 0.125"
Width: 3"Material: aluminum
Includes: #10 x 1-1/2" FH Zinc Plated Wood ScrewsItem: Saddle Threshold
Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21Fits Door Width: 36" Pairs Door
Length: 6 ft.Finish: Aluminum Mill
Color: silverCountry of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 0.125" saddle threshold from Value Brand. This saddle threshold comes in a silver color with an aluminum mill finish. It is made of aluminum material. The dimensions are 1/4" tall by 3" wide by 6 ft. long.

Product Reviews

Save 15%. Sign up for Z-mail.