Saddle Threshold, Smooth Top, 6 ft, Alum

VALUE BRAND| Zoro #: G2038906| Mfr #: 410-6

$33.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2038906 Mfr #: 410-6
Includes: #10 x 1-1/2" FH Stainless Steel Wood ScrewsStandards: ANSI/BHMA Certified A156.21
Finish: AluminumItem: Saddle Threshold
Height: 1/4"Length: 6 ft.
Material: AluminumThickness: 0.125"
Color: silverADA Compliant: ADA Compliant
Fits Door Width: 72"Surface Type: Smooth Top
Width: 2-1/2"Country of Origin (subject to change): United States

Product Description

Stop energy-wasting air leaks around entry doors by installing this 0.125" saddle threshold from Value Brand. It is made of aluminum material. The dimensions are 1/4" tall by 2-1/2" wide by 6 ft. long. This saddle threshold comes in a silver color with an aluminum finish.

Product Reviews

Save 15%. Sign up for Z-mail.