KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 2-1/2" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0826804| Mfr #: 6DZC1

$31.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 8 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826804 Mfr #: 6DZC1
Package Weight: 8 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-3/8"Washer Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: Rb 40 min
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: 1-1/4"
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 50
Thickness Tolerance: +/-0.028"System of Measurement: Inch
Thickness: 0.1562"Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 2-1/2"Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 2-1/2 In., Thickness 0.1562 In., Thickness Tolerance +/-0.028 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 50

Reviews