1-1/4" x 2-1/2" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1765416| Mfr #: P45015-PG

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765416 Mfr #: P45015-PG
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 2-1/2"Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-5/16"Fastener Finish: Plain
Thickness Tolerance: +0.027/-0.029"Thickness: 0.165"
Fits Bolt Sizes: 1-1/4"Item: SAE Washer
Country of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-5/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.165 In., Thickness Tolerance +0.027/-0.029 In., Washer Standards ANSI B18.22.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.