1-1/8" x 2-1/4" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1738021| Mfr #: 6DZC0

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 2-1/4"
Package Quantity: 50
Rockwell Hardness: Rb 40 min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738021 Mfr #: 6DZC0
Washer Outside Dia.: 2-1/4"Package Quantity: 50
Rockwell Hardness: Rb 40 minFits Bolt Sizes: 1-1/8"
Thickness Tolerance: +/-0.026"For Use With: Screws and Bolts
Washer Standards: ASME B18.22.1Thickness: 0.1406"
Washer Inside Dia.: 1-1/4"Washer Basic Material: Steel
Item: SAE WasherPackage Weight: 5.45 lb.
Fastener Finish: PlainFlat Washer Type: SAE Type A Narrow Flat Washer
Application: Bearing Surface for Fasteners and FixturesSystem of Measurement: Inch
Washer Material Grade: Low CarbonCountry of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-1/4 In., Washer Outside Dia. 2-1/4 In., Thickness 0.1406 In., Thickness Tolerance +/-0.026 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 50

Reviews