1-1/8" x 2-1/4" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0679357| Mfr #: P45014-PG

$10.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0679357 Mfr #: P45014-PG
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Material Grade: Low CarbonWasher Inside Dia.: 1-3/16"
Fastener Finish: PlainThickness Tolerance: +/-0.026"
Thickness: 0.134"Fits Bolt Sizes: 1-1/8"
Item: SAE WasherPackage Weight: 5 lb.
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 2-1/4"Country of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-3/16 In., Washer Outside Dia. 2-1/4 In., Thickness 0.134 In., Thickness Tolerance +/-0.026 In., Washer Standards ANSI B18.22.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.