1-3/8" x 2-3/4" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1615467| Mfr #: 6DZC2

$12.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1615467 Mfr #: 6DZC2
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Washer Basic Material: SteelItem: SAE Washer
Rockwell Hardness: Rb 40 minApplication: Bearing Surface for Fasteners and Fixtures
Fits Bolt Sizes: 1-3/8"Thickness: 0.1562"
Thickness Tolerance: +/-0.028"Package Weight: 4.75 lb.
Washer Outside Dia.: 2-3/4"Washer Inside Dia.: 1-1/2"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-3/8 In., Washer Inside Dia. 1-1/2 In., Washer Outside Dia. 2-3/4 In., Thickness 0.1562 In., Thickness Tolerance +/-0.028 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.