KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2438895| Mfr #: 1JY88

$2.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.9
Washer Material Grade: Low Carbon
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438895 Mfr #: 1JY88
Package Weight: 0.9Washer Material Grade: Low Carbon
Color: SilverWasher Inside Dia.: 1-1/16"
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: 1"
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 10
Thickness Tolerance: 0.108-0.16"System of Measurement: Inch
Thickness: 9/64"Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 2"Country of Origin (subject to change): China

Description

SAE Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2 In., Thickness 9/64 In., Thickness Tolerance 0.108-0.16 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 10

Reviews