KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2" OD Zinc Yellow Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0469244| Mfr #: HS-1000SAEHZYBAGGR

$7.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Through Hardened
Thickness: 0.136" to 0.177"
Washer Inside Dia.: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469244 Mfr #: HS-1000SAEHZYBAGGR
Washer Material Grade: Through HardenedThickness: 0.136" to 0.177"
Washer Inside Dia.: 1-1/16"Washer Basic Material: Steel
Fastener Finish: Zinc YellowRockwell Hardness: RC38 to RC45
Item: SAE WasherWasher Standards: ASME B18.22.1 and ASTM F436
For Use With: Grade 8 FastenerFits Bolt Sizes: 1"
Application: Load DistributingPackage Quantity: 10
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 2"Country of Origin (subject to change): United States

Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2 In., Thickness 0.136 In. to 0.177 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 10

Reviews