SAE Washer, #10 Bolt, Steel, 1/2" OD, PK100

VALUE BRAND |Zoro #: G1767254|Mfr #: P45003-PG

$1.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767254 Mfr #: P45003-PG
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 1/2"Washer Material Grade: Low Carbon
Washer Inside Dia.: 7/32"Fastener Finish: Plain
Thickness Tolerance: +0.016/-0.013"Thickness: 0.049"
Fits Bolt Sizes: #10Item: SAE Washer
Country of Origin (subject to change): China

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1/2 In., Thickness 0.049 In., Thickness Tolerance +0.016/-0.013 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.