SAE Washer, #10 Bolt, Steel, 1/2" OD, PK435

VALUE BRAND |Zoro #: G1758811|Mfr #: 101155

$3.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1758811 Mfr #: 101155
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Washer Basic Material: SteelItem: SAE Washer
Application: Bearing Surface for Fasteners and FixturesApprox. Pkg. Qty.: 435
Fits Bolt Sizes: #10Thickness: 3/64"
Thickness Tolerance: 0.036-0.065"Package Weight: 0.92
Color: SilverWasher Outside Dia.: 1/2"
Washer Inside Dia.: 7/32"Fastener Finish: Zinc Plated
Country of Origin (subject to change): China

Product Description

SAE Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1/2 In., Thickness 3/64 In., Thickness Tolerance 0.036-0.065 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 435

Product Reviews

Save 15% when you sign up for Z-mail.