1/2" x 1-1/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1703554| Mfr #: 6DZA4

$3.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703554 Mfr #: 6DZA4
System of Measurement: InchWasher Basic Material: Steel
Flat Washer Type: SAE Type A Narrow Flat WasherWasher Material Grade: Low Carbon
Item: SAE WasherRockwell Hardness: Rb 40 min
Application: Bearing Surface for Fasteners and FixturesFits Bolt Sizes: 1/2"
Thickness: 0.0937"Thickness Tolerance: +/-0.024"
Package Weight: 1.83 lb.Washer Standards: ASME B18.22.1
Washer Outside Dia.: 1-1/16"Washer Inside Dia.: 17/32"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.0937 In., Thickness Tolerance +/-0.024 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.