#12 x 9/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1788464| Mfr #: P45090-PG

$1.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 0.065"
Washer Inside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788464 Mfr #: P45090-PG
Washer Material Grade: Low CarbonThickness: 0.065"
Washer Inside Dia.: 1/4"Washer Basic Material: Steel
Fastener Finish: PlainThickness Tolerance: +0.015/-0.014"
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Grade A/Grade 2 BoltsFits Bolt Sizes: #12
Package Quantity: 100System of Measurement: Inch
Flat Washer Type: SAE Type A Narrow Flat WasherWasher Outside Dia.: 9/16"
Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 0.065 In., Thickness Tolerance +0.015/-0.014 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Reviews