#2 x 3/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2011886| Mfr #: 6DYZ3

$0.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011886 Mfr #: 6DYZ3
Washer Material Grade: Low CarbonSystem of Measurement: Inch
Flat Washer Type: SAE Type A Narrow Flat WasherWasher Basic Material: Steel
Item: SAE WasherRockwell Hardness: Rb 40 min
Application: Bearing Surface for Fasteners and FixturesFits Bolt Sizes: #2
Thickness: 0.156"Thickness Tolerance: +/-0.006"
Package Weight: 0.01 lb.Washer Standards: ASME B18.22.1
Washer Outside Dia.: 3/16"Washer Inside Dia.: 5/64"
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 5/64 In., Washer Outside Dia. 3/16 In., Thickness 0.156 In., Thickness Tolerance +/-0.006 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.