#2 x 3/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1457793| Mfr #: P45060-PG

$1.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 3/16"
Package Quantity: 100
Fits Bolt Sizes: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457793 Mfr #: P45060-PG
Washer Outside Dia.: 3/16"Package Quantity: 100
Fits Bolt Sizes: #2Thickness Tolerance: +0.005/-0.004"
For Use With: Grade A/Grade 2 BoltsWasher Standards: ASME B18.22.1
Thickness: 0.020"Washer Inside Dia.: 5/64"
Washer Basic Material: SteelItem: SAE Washer
Fastener Finish: PlainFlat Washer Type: SAE Type A Narrow Flat Washer
System of Measurement: InchWasher Material Grade: Low Carbon
Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 5/64 In., Washer Outside Dia. 3/16 In., Thickness 0.020 In., Thickness Tolerance +0.005/-0.004 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Reviews