3/4" x 1-1/2" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1454573| Mfr #: 142565

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1454573 Mfr #: 142565
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Thickness Tolerance: +/-0.026"Thickness: 0.134"
Fits Bolt Sizes: 3/4"Item: SAE Washer
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 1-1/2"Washer Material Grade: Low Carbon
Washer Inside Dia.: 13/16"Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-1/2 In., Thickness 0.134 In., Thickness Tolerance +/-0.026 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.