KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 13/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0367997| Mfr #: 6DZA2

$2.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.72 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367997 Mfr #: 6DZA2
Package Weight: 0.72 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 13/32"Washer Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: Rb 40 min
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: 3/8"
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 100
Thickness Tolerance: +/-0.015"System of Measurement: Inch
Thickness: 0.0625"Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 13/16"Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 13/16 In., Thickness 0.0625 In., Thickness Tolerance +/-0.015 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 100

Reviews