Zoro Select
Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK
Mfr # 6DYZ4
Zoro # G2129757
$0.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 1/4 in
- Minimum Thickness 0.156 in
- Maximum Thickness 0.156 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 200 PK 4VNY3
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 450 PK FWUIS075-450P
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Black Oxide Finish, 100 PK 6DYZ3
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish, 5 PK Z9101BR
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish 5KEG0
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK M55420.300.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Yellow Finish, 5000 PK 12WSAEH
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Steel Zinc Plated Finish, 2 PK WASB34WZ
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Stainless Steel Passivated Finish, 10000 PK NAS620-C5L
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 20 PK 63085
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Silicon Bronze 3 PK 39988
- Zoro Select General Washers