KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4 x 1/4" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 1650 pk.

VALUE BRAND| Zoro #: G0271257| Mfr #: 6DYX2

$5.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.62 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271257 Mfr #: 6DYX2
Package Weight: 0.62 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 3/32"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: Rb 40 min
Item: SAE WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: #4
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 1650
Thickness Tolerance: +/-0.005"System of Measurement: Inch
Thickness: 1/64"Flat Washer Type: SAE Type A Narrow Flat Washer
Washer Outside Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #4, Washer Inside Dia. 3/32 In., Washer Outside Dia. 1/4 In., Thickness 1/64 In., Thickness Tolerance +/-0.005 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 1650

Reviews