#4 x 5/16" OD Plain Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0658646| Mfr #: P45070-PG

$1.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fits Bolt Sizes: #4
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658646 Mfr #: P45070-PG
Washer Basic Material: SteelFits Bolt Sizes: #4
Fastener Finish: PlainWasher Standards: ASME B18.22.1
Thickness Tolerance: +0.005/-0.004"Thickness: 0.020"
For Use With: Grade A/Grade 2 BoltsSystem of Measurement: Inch
Package Quantity: 100Item: SAE Washer
Washer Material Grade: Low CarbonWasher Outside Dia.: 5/16"
Flat Washer Type: SAE Type A Narrow Flat WasherWasher Inside Dia.: 1/8"
Country of Origin (subject to change): Multiple

Description

SAE Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 0.020 In., Thickness Tolerance +0.005/-0.004 In., Washer Standards ANSI B18.22.1, Package Quantity 100

Reviews