#4 x 5/16" OD Zinc Plated Finish Low Carbon Steel SAE Type A Narrow Flat Washers, 1650 pk.

VALUE BRAND| Zoro #: G1593952| Mfr #: 1JY54

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593952 Mfr #: 1JY54
System of Measurement: InchFlat Washer Type: SAE Type A Narrow Flat Washer
Application: Bearing Surface for Fasteners and FixturesThickness: 1/32"
Approx. Pkg. Qty.: 1650Fits Bolt Sizes: #4
Item: SAE WasherPackage Weight: 1 lb.
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 5/16"Washer Material Grade: Low Carbon
Washer Inside Dia.: 1/8"Fastener Finish: Zinc Plated
Country of Origin (subject to change): China

Product Description

SAE Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 1/32 In., Washer Standards ANSI B18.22.1, Package Quantity 1650

Product Reviews

Save 15%. Sign up for Z-mail.